Zoro Homepage

Deven 5-Light 24" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 20035SWOI

  • Zoro # G1887132


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Oil Rubbed Bronze
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20035SWOI
Zoro #
G1887132
UPC #
783209001442
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
24
Overall Height
24
Thickness
120
Length
Oil Rubbed Bronze
Overall Length
23
Width
Steel, Glass
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.