Zoro Homepage

Deven 5-Light 24" Wide Satin Nickel Chandelier

  • Mfr # 20035SWSN

  • Zoro # G1889156


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Voltage
120 V
Collection
Deven
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20035SWSN
Zoro #
G1889156
UPC #
783209001459
Country of Origin
China

Dimensions

Length
24 in
Height
23 in
Width
24 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Voltage
120 V
Collection
Deven
Lamp Watts
60 W
Material
Steel, Glass
Light Type
Incandescent
Number of Lights
5
Dimmable
Yes
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.