Shop TROY LIGHTING
See all product information
Create Account
Spade 5 Light Chandelier, Patina Brass, 49.25 In x 15 In
- Mfr # F4050-PBR
- Zoro # G015620832
product price:Â
$
1,288.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium Base
Fixture Wattage
125 W
Description/Special Features
Clean with soft, damp cloth
Voltage
120V
Length
49.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4050-PBR
- Zoro #
- G015620832
- UPC #
- 197292115489
- Country of Origin
- China
- Item
- Chandelier
- Lamp Type
- E26 Medium Base
- Fixture Wattage
- 125 W
- Description/Special Features
- Clean with soft, damp cloth
- Voltage
- 120V
- Number of Lights
- 5
- Includes
- Fixture, Hardware
- Collection
- Troy-Standard
- Color
- Patina Brass
- Material
- Steel
- Battery Included
- No
- Slope Ceiling Adaptable
- No
Dimensions
- Length
- 49.25 in
- Height
- 15 in
- Width
- 49.25 in
- Cord Length
- 144 in
Description
The Spade family offers a modern take on the Italian Stilnovo style. A classic tapered cone profile is softened to a pointed dome to create a modern, functional shade. Captured by a pivot, it can be directed to allow customized spot lighting wherever needed. The refined Patina Brass metalwork adds an antique note to the fixtures. Spade is available as a 1-light sconce or 5-light chandelier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.