Zoro Homepage

Dianne 1-Light 7.5" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10091HMOI

  • Zoro # G1879837


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
7.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10091HMOI
Zoro #
G1879837
UPC #
783209224711
Country of Origin
China

Dimensions

Height
7.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
9.5
Overall Height
7.5
Inside Diameter
54.25
Wire Length
120
Maximum Height
54.25
Minimum Height
12.5
Cord Length
120 in
Maximum Hanging Length
54 in
Minimum Hanging Length
18 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
0.75 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Dianne
Shade Material
Glass
Item
Single Pendant
Glass Color
Hammer
Dimmable
Yes
Lamp Watts
60 W
Collection
Dianne
Material
Steel, Glass
For Use With
3.19
Lamp Included
No
Watts
60 W
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Hammer
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.