Shop Z-LITE
See all product information
Create Account
Beau Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 12.75 In.H, Rubbed Brass/Clear
- Mfr # 740P-23L-RB
- Zoro # G511799674
product price:Â
$
3,686.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Length
54 in
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Watts
60
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740P-23L-RB
- Zoro #
- G511799674
- UPC #
- 685659182415
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Rubbed Brass
- Style
- Transitional, Transitional, Modern, Mid-century, Modern, Industrial
- Lamp Watts
- 60
- Standards
- CUL/cETLu
- Number of Lights
- 23
- Series
- Beau
- Collection
- Beau
- Material
- Steel
- Dimmable
- Yes
- Shade Material
- Glass
- Rated Location
- Dry
- Bulb Base
- Medium
- Shade Finish
- Clear
- Shade Finish/Color
- Clear
- Frame Finish
- Rubbed Brass
- Frame Material
- Steel
- Bulbs Included
- No
- Location Rating
- Dry
Dimensions
- Length
- 54 in
- Width
- 18 in
- Height
- 12.75 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 54"L x 18"W
Description
Create a veritable light show for ambient illumination and a glam artistic effect, choosing this 23-light linear chandelier to highlight an island, bar, or living area. Subtly delicate fluted glass shades form a simple yet impactful silhouette, enriching a contemporary setting. Rich rubbed brass finish metal comes to life when bulbs are lit, delivering decadent contrast.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.