Zoro Homepage

Diverse LED 1-Light 13" Wide Bronze Flush Mount Light

  • Mfr # 57860WTBZ

  • Zoro # G1883897


product price: $64.00
/ea

Key Features

Housing Finish
Bronze
Length
Bronze
Width
Polycarbonate, Steel
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57860WTBZ
Zoro #
G1883897
UPC #
783209238244
Country of Origin
China

Dimensions

Length
Bronze
Width
Polycarbonate, Steel
Height
13
Size
Bronze
Thickness
120
Overall Height
13
Overall Length
1.75
Wire Length
8

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.