
Dover LED E26 1-Light 6.5" Wide Bronze Outdoor Wall Sconce
Mfr # 56096FSBZ
Zoro # G1457789
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Features
7.5" Extension
Voltage
120 V
Width
6.5 in
Height
9.5 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56096FSBZ
Zoro #
G1457789
UPC #
783209202566
Country of Origin
China
Dimensions
Width
6.5 in
Height
9.5 in
Fixture Width
5 in
Fixture Height
6.5 in
Details
Item
Outdoor Wall Mount Light
Features
7.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
650
Finish
Bronze
Lamp Quantity
1
CRI
Greater than 90
Housing Material
Die Cast Aluminum, Glass
Lamp Type
E26 Medium
Lamp Included
Yes
Lamp Watts
9 W
Color Temperature
3000 K
Collection
Dover LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.