Shop MAXIM LIGHTING
See all product information
Dover VX 3-Light 12" Wide Bronze Outdoor Pole/Post Mount
Mfr # 40092CDBZ
Zoro # G1503252
product price:Â $378.00
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Glass Color
Seedy
Watts
120 W
Lamp Included
No
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40092CDBZ
Zoro #
G1503252
UPC #
783209063174
Country of Origin
China
Dimensions
Height
25.5 in
Length
12 in
Width
12 in
Details
Item
Outdoor Pole/Post Mount Light
Finish
Bronze
Glass Color
Seedy
Watts
120 W
Lamp Included
No
Dimmable
Yes
Bulb Type
E12 Candelabra
Bulb Technology
Incandescent
Number of Lamps
3
Voltage
120 V
Material of Construction
Vivex Resin Composite, Glass
Collection
Dover VX
Damp/Wet Rating
Wet
Lamp Watts
40 W
Description
Maxim Lighting's Dover VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Dover VX features our Bronze finish and Seedy glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.