Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Early Electric 8-Light 15.75" Wide Black / Antique Brass Pendant Light

  • Mfr # 12128BKAB

  • Zoro # G1877472


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Length
Black / Antique Brass
Housing Finish
Black / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12128BKAB
Zoro #
G1877472
UPC #
783209199330
Country of Origin
China

Dimensions

Height
15.75
Length
Black / Antique Brass
Width
Steel, Aluminum
Size
Black / Antique Brass
Thickness
110-130
Overall Height
15.75
Inside Diameter
124.5
Overall Length
3.25
Wire Length
120
Minimum Height
4.75
Maximum Height
124.5
Cord Length
120 in
Maximum Hanging Length
124.5 in
Canopy Length
15.75 in
Canopy Height
1 in
Canopy Width
15.75 in
Minimum Hanging Length
4.75 in

Details

Housing Finish
Black / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
8
Light Type
Incandescent
Collection Name
Early Electric
Item
Multi-Light Pendant
Lamp Watts
60 W
Collection
Early Electric
Watts
480 W
Material
Steel, Aluminum
For Use With
6.6
Dimmable
Yes
Lamp Included
No
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
8
Maximum Wattage Per Bulb
60
Slope Angle
120°
Location Rating
Dry

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.