
Elegante 2-Light 12" Wide Etruscan Gold Wall Sconce
Mfr # 2857EG
Zoro # G1886706
product price:Â $90.00
/eaKey Features
Height
12
Width
Steel
Dimmable
Yes
Finish
Etruscan Gold
Size
Etruscan Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2857EG
Zoro #
G1886706
UPC #
783209285705
Country of Origin
China
Dimensions
Height
12
Width
Steel
Size
Etruscan Gold
Length
Etruscan Gold
Overall Length
9.5
Thickness
120
Overall Height
6.5
Backplate Height
7.5
Back Plate Width
4.5 in
Back Plate Height
7.5 in
Description
One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.