Era 1-Light 7.75" Wide Black Pendant Light

  • Mfr # 21672CDBK

  • Zoro # G1881392


product price:  $240.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Length
Black
Width
Steel, Glass
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21672CDBK
Zoro #
G1881392
UPC #
783209139411
Country of Origin
China

Dimensions

Height
7.75
Length
Black
Width
Steel, Glass
Size
Black
Inside Diameter
45.5
Overall Length
13.75
Overall Height
7.75
Thickness
120
Maximum Height
45.5
Minimum Height
21
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
45.5 in
Minimum Hanging Length
21 in
Canopy Width
5 in
Canopy Height
1.25 in
Canopy Length
5 in

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Era
Shade Material
Seedy Glass
Item
Single Pendant
Lamp Watts
60 W
Lamp Included
No
For Use With
6.82
Watts
60 W
Dimmable
Yes
Collection
Era
Material
Steel, Glass
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Seedy
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.