Zoro Homepage

Era 2-Light 15.75" Wide Black Flush Mount Light

  • Mfr # 21670CDBK

  • Zoro # G1880598


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
15.75 in
Width
15.75 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21670CDBK
Zoro #
G1880598
UPC #
783209139435
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
9 in
Fixture Width
15.75 in
Fixture Height
1 in

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
Number of Bulbs
2
Collection
Era
Body Material
Steel, Glass
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.