Shop MAXIM LIGHTING

Essentials 1-Light 13" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 20582MROI

  • Zoro # G1889670


product price:  $60.00
/ea

Key Features

Height
6 in
Dimmable
Yes
Finish
Oil Rubbed Bronze
Glass Color
Marble
Description/Special Features
6" Extension
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20582MROI
Zoro #
G1889670
UPC #
783209011328
Country of Origin
China

Dimensions

Height
6 in
Width
13 in
Back Plate Width
7.25 in
Back Plate Height
6 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Glass Color
Marble
Description/Special Features
6" Extension
Lamp Included
No
Bulb Technology
Incandescent
Voltage
120 V
Lamp Watts
60 W
Collection
Essentials - 2058x
Number of Bulbs
1
Bulb Type
E26 Medium
Body Material
Glass, Steel
Lighting Direction
Up
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.