Pendant 60W Mini Soren, Brushed Nickel Turquoise Glass
- Mfr # 6366300
- Zoro # G308659587
product price:Â
$
83.69
/ea
Key Features
Color
Brushed Nickel
Height
13.75
Length
10.5
Width
8.5 in
Lamp Type
T9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366300
- Zoro #
- G308659587
- UPC #
- 024034636639
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- T9
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Brushed Nickel
- Material
- Metal & Glass
- Watts
- 60
- Description/Special Features
- Lamp Included
- No
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 13.75
- Length
- 10.5
- Width
- 8.5 in
- Diameter
- 6.5"
Description
The Westinghouse Soren Mini Pendant in brushed nickel adds an artistic touch to any room. The hand-blown turquoise glass enhances the pendant's cool, calm appeal. Hang one or more pendants over your kitchen island or table to illuminate the heart of your home. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63663.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.