Zoro Homepage

Essentials 1-Light 13" Wide Pewter Wall Sconce

  • Mfr # 20582MRPE

  • Zoro # G1889278


product price: $64.00
/ea

Key Features

Height
6 in
Width
13 in
Dimmable
Yes
Finish
Pewter
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20582MRPE
Zoro #
G1889278
UPC #
783209011335
Country of Origin
China

Dimensions

Height
6 in
Width
13 in
Back Plate Height
6 in
Back Plate Width
7.25 in

Details

Dimmable
Yes
Finish
Pewter
Item
Wall Sconce
Glass Color
Marble
Lamp Included
No
Bulb Technology
Incandescent
Lamp Watts
60 W
Description/Special Features
6" Extension
Voltage
120 V
Collection
Essentials - 2058x
Number of Bulbs
1
Bulb Type
E26 Medium
Body Material
Glass, Steel
Location Rating
Dry
Lighting Direction
Up

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.