Zoro Homepage

Essentials 2-Light 14.75" Wide Satin Nickel Semi-Flush Mount Light

  • Mfr # 5843MRSN

  • Zoro # G1886082


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
Satin Nickel
Finish
Satin Nickel
Glass Color
Marble
Overall Height
14.75
Height
14.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5843MRSN
Zoro #
G1886082
UPC #
783209584358
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Height
14.75
Height
14.75
Width
Glass, Steel
Thickness
120
Length
Satin Nickel
Overall Length
14
Canopy Length
4.75 in
Canopy Width
4.75 in
Canopy Height
1 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.