Zoro Homepage

Essentials 3-Light 15" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 5845MROI

  • Zoro # G1888709


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Length
15 in
Width
15 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845MROI
Zoro #
G1888709
UPC #
783209584587
Country of Origin
China

Dimensions

Height
24 in
Length
15 in
Width
15 in
Chain Length
36 in
Cord Length
72 in
Maximum Hanging Length
60 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Essentials - 584x
Item
Invert Bowl Pendant
Glass Color
Marble
Watts
180 W
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Material
Glass, Steel
Adjustable
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.