Zoro Homepage

Essentials 3-Light 16.5" Wide Satin Nickel Flush Mount Light

  • Mfr # 5852MRSN

  • Zoro # G1898947


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5852MRSN
Zoro #
G1898947
UPC #
783209585225
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Glass, Steel
Height
16.5
Size
Satin Nickel
Thickness
120
Overall Length
5
Overall Height
16.5

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.