Zoro Homepage

Essentials 4-Light 30" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 8014FTOI

  • Zoro # G1882950


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
30 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014FTOI
Zoro #
G1882950
UPC #
783209103665
Country of Origin
China

Dimensions

Height
7 in
Width
30 in
Back Plate Height
4.75 in
Back Plate Width
26.38 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Essentials - 801x
Dimmable
Yes
Lamp Included
No
Features
8" Extension
Housing Material
Steel, Glass
Lamp Watts
60 W
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
240 W

Description

When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Fixtures come in choice of Oil Rubbed Bronze, Polished Brass, Polished Chrome and Satin Nickel to meet your specific design requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.