Zoro Homepage

Fairmont 2-Light 18" Wide Natural Aged Brass Wall Sconce

  • Mfr # 22379OMNAB

  • Zoro # G1898579


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
18
Dimmable
Yes
Finish
Natural Aged Brass
Size
Natural Aged Brass
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22379OMNAB
Zoro #
G1898579
UPC #
783209007482
Country of Origin
China

Dimensions

Height
18
Width
Steel, Fabric
Size
Natural Aged Brass
Overall Height
11
Thickness
120
Overall Length
13
Length
Natural Aged Brass
Backplate Height
5.12
Back Plate Width
4.3 in
Back Plate Height
5.12 in

Details

Dimmable
Yes
Finish
Natural Aged Brass
Item
Wall Sconce
Voltage
120 V
Bulb Technology
Incandescent
Description/Special Features
11" Extension
Lamp Watts
60 W
For Use With
4.4
Lamp Included
No
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Collection
Fairmont
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Style
Traditional
Shade Material
Fabric
Watts
120 W
Body Material
Steel, Fabric
Shade Color
Oatmeal
Location Rating
Dry

Description

Arched channels of metal finished in your choice of Natural Aged Brass or Polished Nickel, form this minimalistic approach to traditional lighting. Oatmeal fabric shades adorn the top of metal candle covers that give this collection a tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.