Flambeau 2-Light 13" Wide Black / Antique Brass Wall Sconce

  • Mfr # 16115CLBKAB

  • Zoro # G1894887


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
13
Dimmable
Yes
Finish
Black / Antique Brass
Size
Black / Antique Brass
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16115CLBKAB
Zoro #
G1894887
UPC #
783209240315
Country of Origin
China

Dimensions

Height
13
Width
Glass, Steel
Size
Black / Antique Brass
Overall Length
18
Thickness
120
Overall Height
3.75
Length
Black / Antique Brass
Wire Length
8
Backplate Height
6
Back Plate Width
6 in
Back Plate Height
6 in

Details

Dimmable
Yes
Finish
Black / Antique Brass
Item
Wall Sconce
Glass Color
Clear
Voltage
120 V
Bulb Technology
Incandescent
Lamp Included
No
Description/Special Features
3.75" Extension
For Use With
5.1
Lamp Watts
60 W
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Collection
Flambeau
Shade Finish
Crackle
Watts
120 W
Body Material
Glass, Steel
ADA Compliant
Yes
Location Rating
Damp
Lighting Direction
Up

Description

An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.