Flambeau 3-Light 12.75" Wide Black / Antique Brass Pendant Light

  • Mfr # 16113CLBKAB

  • Zoro # G1899559


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Length
13.75 in
Housing Finish
Black / Antique Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16113CLBKAB
Zoro #
G1899559
UPC #
783209231726
Country of Origin
China

Dimensions

Height
25.5 in
Length
13.75 in
Width
12.75 in
Cord Length
120 in
Maximum Hanging Length
54.75 in
Canopy Length
5 in
Minimum Hanging Length
18.75 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Housing Finish
Black / Antique Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Flambeau
Item
Single Pendant
Lamp Watts
60 W
Lamp Included
No
Material
Steel, Glass
Watts
180 W
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.