Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier

  • Mfr # 16128CLBKAB

  • Zoro # G1878717


product price:  $798.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
12V G4
Fixture Wattage
14 W
Glass Color
Clear
Number of Lights
8
Material
Glass, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16128CLBKAB
Zoro #
G1878717
UPC #
783209240346
Country of Origin
China

Dimensions

Height
14 in
Length
33 in
Width
33 in
Cord Length
120 in
Maximum Hanging Length
54.75 in
Canopy Length
5 in
Minimum Hanging Length
18.75 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Black / Antique Brass
Lamp Type
12V G4
Fixture Wattage
14 W
Glass Color
Clear
Number of Lights
8
Material
Glass, Steel
Light Type
LED
Lamp Watts
1.8 W
Collection
Flambeau
Voltage
120-277 V
Color Temperature
3000 K
Lumens
920
Bulb Included
Yes
CRI
90
Rated Life
35,000 hrs
Slope Angle
90°
Location Rating
Dry
Dimming Method
ELV at 120V, 0-10V

Description

An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.