
Front Tine Tiller, 16-In. to 21-In. Width, 99CC
Mfr # GPE211010
Zoro # G116510537
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Engine Displacement
99cc
Color
Red
Tilling Width
16 to 21 in
Transmission Type
Sealed Gear
Tine Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPE211010
Zoro #
G116510537
UPC #
11343004426
Country of Origin
China
Dimensions
Tilling Width
16 to 21 in
Tilling Depth
Up to 10 in
Details
Engine Displacement
99cc
Color
Red
Transmission Type
Sealed Gear
Item
Tiller
Tine Material
Steel
Description
This Maxim front tine tiller is powered by a dependable Rato 99cc engine and features a 16- to 21-in. expandable tilling width with up to 10-in. tilling depth for versatile garden prep. Built with a durable belt drive and sealed gear transmission, this tiller includes steel-forged tines, an adjustable depth regulator, and fixed wheels for stability and control in tough soil conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.