Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haven 9-Light 27" Wide Black / Satin Nickel Chandelier

  • Mfr # 11737BKSN

  • Zoro # G1886688


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Black / Satin Nickel
Thickness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11737BKSN
Zoro #
G1886688
UPC #
783209200562
Country of Origin
China

Dimensions

Size
Black / Satin Nickel
Thickness
120
Height
27
Inside Diameter
99
Length
Black / Satin Nickel
Overall Length
24.25
Width
Steel
Overall Height
27
Wire Length
180
Maximum Height
99
Chain Length
72
Cord Length
180 in
Maximum Hanging Length
99 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Black / Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Material
Steel
Dimmable
Yes
Light Type
Incandescent
Lamp Watts
60 W
Collection
Haven
Number of Lights
9
For Use With
10.54
Voltage
120 V
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
9
ADA Compliant
No
Bulb Included
No
Location Rating
Dry

Description

Arms that gracefully descend from a collector cradle a round metal band that can be removed for a minimalistic look. Available in two finish combinations: Black with Satin Nickel Accents and Oil Rubbed Bronze with Antique Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.