Zoro Homepage

Helix 6-Light 31.5" Wide Bronze Fusion Chandelier

  • Mfr # 24735BZF

  • Zoro # G1887126


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Housing Finish
Bronze Fusion
Lamp Type
E12 Candelabra Incandescent
Size
Bronze Fusion
Overall Length
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24735BZF
Zoro #
G1887126
UPC #
783209140158
Country of Origin
China

Dimensions

Size
Bronze Fusion
Overall Length
14.5
Overall Height
31.5
Height
31.5
Length
Bronze Fusion
Width
Steel
Thickness
120
Wire Length
120
Chain Length
36

Details

Lamp Quantity
6
Housing Finish
Bronze Fusion
Lamp Type
E12 Candelabra Incandescent
Dimmable
Yes
Collection
Helix
Voltage
120 V
For Use With
6.4
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
6

Description

A frame of intersecting semi circles creates an interesting open air design. The frames are finished in our Bronze Fusion which is a contrasting combination of mottled bronze with polished accents. Many of these are large scale for the bold statement while some are pared back for attractive price points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.