Shop TROY LIGHTING
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Keanu 24 Light Chandelier 40.25 In. Patina Brass
- Mfr # F1040-PBR
- Zoro # G615449963
product price:Â
$
2,328.00
/ea
Key Features
Fixture Wattage
8W
Standards
UL Damp
Voltage
120V
Includes
Fixture, Hardware
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1040-PBR
- Zoro #
- G615449963
- UPC #
- 197292037255
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Patina Brass
- Standards
- UL Damp
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Number of Lights
- 24
- Material
- Iron
- Bulb Included
- No
- Socket Count
- 24
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 19 in
- Length
- 40.25 in
- Canopy Width
- 6 in
- Width
- 40.25 in
Description
Keanu takes the very familiar sputnik design and makes it feel special. Slender, elongated cone-shaped shades in Patina Brass extend from a center orb giving the piece a vintage vibe that feels modern. The wall sconce casts both uplight and downlight, the flush mount adds gorgeous style close to the ceiling, and the chandelier's stunning silhouette comes in two sizes and casts a brilliant glow in every direction.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.