Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Bay 1-Light 17.75" Wide Polished Nickel Pendant Light

  • Mfr # 25109FTPN

  • Zoro # G1885750


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Length
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25109FTPN
Zoro #
G1885750
UPC #
783209093782
Country of Origin
China

Dimensions

Height
17.75
Length
Polished Nickel
Width
Steel
Size
Polished Nickel
Inside Diameter
61
Thickness
120
Overall Height
17.75
Overall Length
17
Wire Length
120
Maximum Height
61
Cord Length
120 in
Maximum Hanging Length
61 in
Canopy Length
6 in
Canopy Width
6 in
Canopy Height
1 in

Details

Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Hi-Bay
Shade Material
Metal
Item
Single Pendant
Lamp Included
No
Collection
Hi-Bay
For Use With
2.4
Dimmable
Yes
Material
Steel
Watts
60 W
Lamp Watts
60 W
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Slope Angle
120°
Location Rating
Dry

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.