Zoro Homepage

Hi-Bay 2-Light 13" Wide Bronze Flush Mount Light

  • Mfr # 25000CLBZ

  • Zoro # G1896996


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Length
13 in
Width
13 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000CLBZ
Zoro #
G1896996
UPC #
783209093645
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
4.75 in

Details

Housing Finish
Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Glass Color
Clear Halophane
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
Number of Bulbs
2
Collection
Hi-Bay
Bulb Included
No
Body Material
Iron, Glass
Location Rating
Dry

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.