Zoro Homepage

Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke

  • Mfr # 288304

  • Zoro # G3121535


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5 in
Stroke Length
12 in
Max. Pressure
3,000 psi
Retracted Length
20 in
Rod Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288304
Zoro #
G3121535
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1.5 in
Stroke Length
12 in
Retracted Length
20 in
Rod Dia.
1 in
Port Size
#4 SAE
Extended Length
32 in
Dimension D (In.)
2.835
Bore Dia. (In.)
1-1/2
Dimension C (In.)
2.000
Pin Dia.
3/4 in
Dimension E (In.)
0.625
Dimension B (In.)
2.250
Port Size (SAE)
#4
Rod Dia. (In.)
1
Dimension A (In.)
0.188

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 12 in, Rod Dia. 1 in, Retracted Length 20 in, Extended Length 32 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.