Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 30 In Stroke
Mfr # 288-317
Zoro # G1335345
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 30 in
- Max. Pressure 3,000 psi
- Retracted Length 38 in
- Rod Dia. 1 1/4 in
Product Information
- Brand Maxim
- MFR # 288-317
- Zoro # G1335345
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1 1/4 in |
Port Size | #6 SAE |
Extended Length | 68 in |
Bore Dia. (In.) | 2 |
Dimension C (In.) | 2.251 |
Dimension D (In.) | 2.649 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 2.756 |
Rod Dia. (In.) | 1-1/4 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Port Size (SAE) | #6 |
Details
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 30 in, Rod Dia. 1 1/4 in, Retracted Length 38 in, Extended Length 68 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 1/4" FLOW CONTROL COMPOSITE (DB94407)
- NATIONAL Small Bore Metric Seals, 20X35X7-R2LS32-S (20X35X7-R2LS32-S)
- GLOBAL 5/8" ID Kw Set Screw Coupling, Stl, Bo (GRC-062-KW)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (288-337)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- Maxim Hydraulic Cylinders