TC Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod

  • Mfr # 218346

  • Zoro # G2885495


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
3 in
Stroke Length
48 in
Max. Pressure
2,500 psi
Retracted Length
58 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218346
Zoro #
G2885495
UPC #
615986013953
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
48 in
Retracted Length
58 1/4 in
Rod Dia.
1 1/2 in
Port Size
1/2 in NPT
Extended Length
106 1/4 in
Rod Thread Size
1-1/4"-12
Dimension E (In.)
1.625
Port Size (NPT)
1/2"
Dimension D (In.)
2.125
Rod Dia. (In.)
1-1/2
Dimension A (In.)
0.189
Dimension B (In.)
2.625
Pin Dia.
1 in
Bore Dia. (In.)
3
Dimension C (In.)
1.125

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
4950 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Rod Seal
Polypak
Finish
Black
Tubes
Precision Honed Steel
NPT Port (In.)
1/2
Retract (In.)
58-1/4
Tie Rods
High Tensile
Stroke (In.)
48
Max. Pressure (PSI)
2500
Piston Rod
High Tensile Strength
Includes
Pins and Clips
Type
Double Acting Tie Rod
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 48 in, Rod Dia. 1 1/2 in, Retracted Length 58 1/4 in, Port Size 1/2 in NPT, Extended Length 106 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.