Shop MAXIM
See all product information
Create Account
Hydraulic Cylinder
- Mfr # 288506
- Zoro # G815194496
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
2,500 psi
Stroke Length
10 in
Single Acting/Double Acting
Single Acting
Finish
Black Painted
Port Size
1/4 in NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 288506
- Zoro #
- G815194496
- UPC #
- 615986022498
- Country of Origin
- China
- Item
- Hydraulic Cylinder
- Max. Pressure
- 2,500 psi
- Single Acting/Double Acting
- Single Acting
- Finish
- Black Painted
- Rod End Mount Type
- Drilled Pin Hole
- Compatible Brands
- Western
- Base Mount Type
- Drilled Pin Hole
Dimensions
- Stroke Length
- 10 in
- Port Size
- 1/4 in NPT
- Extended Length
- 27 1/4 in
- Bore Dia.
- 1.5 in
- Rod Dia.
- 1 1/2 in
- Retracted Length
- 17 1/4 in
- Pin Dia.
- 1 in
Description
Hydraulic Cylinder, Single Acting, Bore Dia. 1.5 in, Stroke Length 10 in, Rod Dia. 1 1/2 in, Retracted Length 17 1/4 in, Extended Length 27 1/4 in, Port Size 1/4 in NPT, Max. Pressure 2,500 psi, Black Painted Finish, Pin Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.