Shop MAXIM
See all product information
Create Account
Hydraulic Cylinder
- Mfr # 288509
- Zoro # G015194517
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Single Acting/Double Acting
Single Acting
Max. Pressure
2,500 psi
Stroke Length
12 in
Finish
Black Painted
Retracted Length
19 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 288509
- Zoro #
- G015194517
- UPC #
- 615986022528
- Country of Origin
- China
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 2,500 psi
- Finish
- Black Painted
- Item
- Hydraulic Cylinder
- Rod End Mount Type
- Drilled Pin Hole
- Compatible Brands
- Western
- Base Mount Type
- Drilled Pin Hole
Dimensions
- Stroke Length
- 12 in
- Retracted Length
- 19 3/8 in
- Extended Length
- 31 3/8 in
- Port Size
- 1/4 in NPT
- Rod Dia.
- 1 1/2 in
- Pin Dia.
- 1 in
- Bore Dia.
- 1.5 in
Description
Hydraulic Cylinder, Single Acting, Bore Dia. 1.5 in, Stroke Length 12 in, Rod Dia. 1 1/2 in, Retracted Length 19 3/8 in, Extended Length 31 3/8 in, Port Size 1/4 in NPT, Max. Pressure 2,500 psi, Black Painted Finish, Pin Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.