Hydraulic Power Unit 12V DC, Double Acting, 1.3 GPM, SAE 6 Ports, 2500 PSI, 8 Qt. Steel

  • Mfr # 253108

  • Zoro # G215194553


product price:  $724.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
1.3 gpm
Max. Pressure
2,500 psi
Reservoir Capacity
8 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253108
Zoro #
G215194553
UPC #
615986023372
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
8 1/2 in
Overall Length
23 21/50 in
Return Port Thread Size
SAE 6
Cord Length
10 ft
Pressure Port Thread Size
SAE 6

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
1.3 gpm
Max. Pressure
2,500 psi
Reservoir Capacity
8 qt
Item
Hydraulic Power Unit
Full Load Amps
325-350 A
Built-In Features
Check Valve
Power Unit Operation
Hold, Power Down, Power Up
Circuit Design
Double Acting
Tank Material
Steel
Control Station Included
Yes
Flow @ 2500 psi
1.3 gpm
Mounting Orientation - Power Units
Horizontal
Control Station No. of Buttons
2
Mounting Style - Power Units
Tank Flange
Control Valve Type
Solenoid

Description

Power Up and Down. Check valve to prevent reverse flow. Usage: Use for applications when load holding and different pressure setting on extend and retract are needed. Remote included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.