Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminaire II 1-Light 4.75" Wide Satin Nickel Utility Items

  • Mfr # 57686CLFTSN

  • Zoro # G1879730


product price: $56.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
4.75 in
Width
4.75 in
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57686CLFTSN
Zoro #
G1879730
UPC #
783209230866
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
1.75 in
Wire Length
8 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
820
Watts
13 W
Item
Flush Mount Lights
Rated Life
35,000 hrs
Color Temperature
3000 K
CRI
90
Features
Clear and Frosted Acrylic Lens
Bulb Technology
LED
Lamp Watts
12.5 W
Collection
Illuminaire II
Number of Bulbs
1
Body Material
Acrylic, Aluminum
Bulb Included
Yes
Adjustable
No
Location Rating
Wet
Dimming Method
ELV or Triac CL

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.