Shop MAXIM LIGHTING
See all product information
Knoxville 1-Light 9" Wide Bronze Outdoor Wall Sconce
Mfr # 1125FSBZ
Zoro # G1461602
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Features
12.25" Extension
Voltage
120 V
Width
9 in
Height
18.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1125FSBZ
Zoro #
G1461602
UPC #
783209107601
Country of Origin
China
Dimensions
Width
9 in
Height
18.5 in
Fixture Width
5.25 in
Fixture Height
10.5 in
Details
Item
Outdoor Wall Mount Light
Features
12.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Lamp Watts
60 W
Lamp Quantity
1
Housing Material
Die Cast Aluminum, Glass
Lamp Type
E26 Medium
Lamp Included
No
Collection
Knoxville
Damp/Wet Rating
Wet
Description
Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.