Knoxville LED 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 51123FSBZ

  • Zoro # G1458288


product price:  $144.00
/ea
Free Shipping & Returns

Key Features

Features
8.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
7
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51123FSBZ
Zoro #
G1458288
UPC #
783209118935
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
7
Length
Bronze
Fixture Height
6.5 in
Fixture Width
5.25 in
Overall Height
8.25
Size
Bronze
Thickness
120
Overall Length
11
Backplate Height
6.5

Details

Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
560
Finish
Bronze
Color Temperature
3000 K
Lamp Watts
8 W
Housing Material
Aluminum, Glass
CRI
Greater than 80
Lamp Type
AC Integrated
Lamp Quantity
1
Lamp Included
Yes
For Use With
2.3
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
8
Number of Bulbs
1
Collection
Knoxville LED
Shade Finish
Frosted Seedy
Dimmable
Yes
ADA Compliant
No
Damp/Wet Rating
Wet
Rated Life
50,000 hrs
Dimming Method
Triac CL

Description

The MAXIM brand Knoxville LED 1-Light 7" Wide Bronze Outdoor Wall Sconce is made of aluminum and glass, with a bronze finish. It has an overall height of 8.25", a thickness of 120", and an overall length of 11". It is powered by an AC Integrated LED bulb with a maximum wattage of 8, and is dimmable. The shade finish is frosted seedy, and the backplate height is 6.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.