Knoxville LED 1-Light 9" Wide Bronze Outdoor Wall Sconce

  • Mfr # 51125FSBZ

  • Zoro # G1460756


product price:  $248.00
/ea
Free Shipping & Returns

Key Features

Features
12.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
9
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51125FSBZ
Zoro #
G1460756
UPC #
783209118942
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
9
Length
Bronze
Fixture Width
5.25 in
Fixture Height
10.5 in
Overall Length
18.5
Size
Bronze
Overall Height
12.25
Thickness
120
Backplate Height
10.5

Details

Item
Outdoor Wall Mount Light
Features
12.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
700
Finish
Bronze
CRI
Greater than 80
Lamp Type
AC Integrated
Color Temperature
3000 K
Housing Material
Aluminum, Glass
Lamp Included
Yes
Lamp Watts
8 W
Lamp Quantity
1
For Use With
4.9
Maximum Wattage Per Bulb
8
Bulb Type
AC Integrated LED
Collection
Knoxville LED
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Frosted Seedy
ADA Compliant
No
Damp/Wet Rating
Wet
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.