Shop Z-LITE
See all product information
Create Account
Leland Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 91.75 In.H, Sand Black/Sand Blast
- Mfr # 5005PHM-567P-BK-LED
- Zoro # G411672077
product price:Â
$
614.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
LED
Lamp Included
No
CRI
90
Height
91.75 in
Number of Lamps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005PHM-567P-BK-LED
- Zoro #
- G411672077
- UPC #
- 685659198218
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Bulb Base Type
- LED
- Lamp Included
- No
- CRI
- 90
- Number of Lamps
- 1
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Max. Wattage
- 12
- Dimmable
- Yes
- Standards
- ETL
- LED Delivered Lumen
- 600
- Collection
- Leland
- Shade Finish/Color
- Sand Blast
- Frame Material
- Aluminum
- LED Source Lumen
- 1170
- Shade Material
- Glass
- Location Rating
- Wet
- Frame Finish
- Sand Black
Dimensions
- Height
- 91.75 in
- Width
- 9 in
Description
Streamlined style meets versatility, creating a chic blend and delivering a striking look to a modern one-light outdoor post mount fixture that showcases selectable color temperature. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.