Zoro Homepage

Lateral 2-Light Bath Vanity

  • Mfr # 10282SWBK

  • Zoro # G900553894


product price: $60.00
/ea

Key Features

Height
7.63 in
Length
5-1/2 in
Width
12 in
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10282SWBK
Zoro #
G900553894
UPC #
783209251755
Country of Origin
China

Dimensions

Height
7.63 in
Length
5-1/2 in
Width
12 in
Wire Length
8 in
Back Plate Height
5 in
Back Plate Width
12 in

Details

Voltage
120V
Number of Lights
2
Light Type
Incandescent
Shade Material
Glass
Dimmable
Yes
Max. Fixture Wattage
60
Lamp Included
No
Material
Steel; Glass
Glass Color
White
Glass Finish
Satin White
Bulb Base Type
E26 Medium
Extension
5-1/2 in
Theme
Lateral
Install Direction
Up/Down
Bulb Shape
A19
Lighting Direction
Up/Down

Description

  • •Black finish vanity light from the Lateral collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.