
Lateral 4-Light Bath Vanity
Mfr # 10284SWSN
Zoro # G800553925
product price: $124.00
/ea
Free Shipping & Returns
Key Features
Length
5.5 in
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Satin White Glass; Steel + Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10284SWSN
Zoro #
G800553925
UPC #
783209251809
Country of Origin
China
Dimensions
Length
5.5 in
Backplate Height
5 in
Back Plate Width
26.25 in
Wire Length
8 in
Details
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Satin White Glass; Steel + Glass
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Satin White
Bulb Shape
A19
Installation Direction
Up / Down
Input Voltage
120V
Lighting Direction
Up / Down
Output Voltage
120V
Description
- •Satin nickel finish vanity light from the Lateral collection
- •Constructed from high quality steel and glass
- •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.