
Library 1-Light Wall Sconce Horizontal Swing Arm
Mfr # 12220BK
Zoro # G600554009
product price: $174.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
E26 Medium
Fixture Voltage
120
Lamp Included
No
Lighting Technology
Incandescent
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12220BK
Zoro #
G600554009
UPC #
783209250284
Country of Origin
China
Dimensions
Wire Length
8 in
Back Plate Width
5.13 in
Shade Height
6.5 in
Backplate Height
5.13 in
Details
Fixture Type
E26 Medium
Fixture Voltage
120
Lamp Included
No
Lighting Technology
Incandescent
Housing Material
Steel
Installation Direction
Down
Bulb Shape
A19
Lighting Direction
Down
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left/right and up/down to direct the light. Additional articulated arms angle the shade or extend/contract the distance of the light source from the wall. Available in Polished Nickel, Black and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
- •Black finish wall sconce from the Library collection
- •Constructed from high quality steel
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.