
Lido 1-Light " Wide Antique Pecan / Black Outdoor Wall Sconce
Mfr # 30011CDAPBK
Zoro # G1457746
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Features
7" Extension
Voltage
120 V
Height
9.25 in
Length
5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30011CDAPBK
Zoro #
G1457746
UPC #
783209223455
Country of Origin
China
Dimensions
Height
9.25 in
Length
5 in
Fixture Height
8 in
Fixture Width
5 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Antique Pecan / Black
Glass Color
Seedy
Lamp Quantity
1
Lamp Included
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Lamp Type
E26 Medium
Collection
Lido
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
Designed to perform in outdoor living spaces, the Lido collection is refined enough to also be at home indoors. The classic ring design finished in your choice of powder coated Black or Antique Pecan supports dome shaped diffusers of recycled Seedy glass which are blown to give a rustic, hand-crafted look. Vintage T6 lamps are included to complete the restoration appeal of this epic collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.