20580MROI 1-Light Wall Sconce - Oil Rubbed Bronze

  • Mfr # 20580MROI
  • Zoro # G503852684
product price: 
$
80.59
/ea

Key Features

Height
10-1/2 in
Width
8 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20580MROI
Zoro #
G503852684
UPC #
783209011243
Country of Origin
China

Dimensions

Height
10-1/2 in
Width
8 in
Length
4 in
Back Plate Width
4-1/4 in
Back Plate Height
7.09 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Oil Rubbed Bronze
Glass Color
Marble
Lamp Quantity
1
Housing Material
Steel
Lamp Included
No
Lamp Type
Incandescent
Watts
60
Extension
4 in
Bulb Base
E26 (Medium)
Shade Material
Glass
Collection
Essentials - 2058x
Install Direction
Up
Lighting Direction
Up
Style
Builder
Bulb Shape
A19

Description

  • Collection: Maxim.
  • Type: Wall Sconce.
  • Glass: Marble.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Glass: Marble.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Up.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 8".
  • Height: 10.5".
  • Extension: 4".
  • Hanging Weight: 2.16 lb.
  • UL Standard: Dry.
  • ADA Compliant: Yes.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews