
25 LED Address Frame - Clean
Mfr # 53651BK
Zoro # G708400352
product price: $86.00
/ea
Free Shipping & Returns
Key Features
Voltage
12-24V
Width
25 in
Height
5 in
Watts
2.75W
Lens Material
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53651BK
Zoro #
G708400352
UPC #
783209264557
Country of Origin
China
Dimensions
Width
25 in
Height
5 in
Size
2 LEDs
Depth (In)
0.75 in
Details
Item
Outdoor Wall Mount
Voltage
12-24V
Watts
2.75W
Lens Material
PC
Lumens
420
Finish
Black
Color Rendering Index
80
Lamp Type
LED
Color Temperature
3000 K
Lamp Included
Yes
Color
Nickel
Type
Modern
Material
Aluminum
Application
Residential
Dimmable
Dimmable
Bulb Base Type
Dedicated LED
Weight (Lbs)
1.36 lbs
Indoor or Outdoor
Outdoor
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.