Zoro Homepage

25 LED Address Frame - Clean

  • Mfr # 53651BZ

  • Zoro # G508400323


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V
Width
25 in
Height
5 in
Watts
2.75W
Lens Material
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53651BZ
Zoro #
G508400323
UPC #
783209264564
Country of Origin
China

Dimensions

Width
25 in
Height
5 in
Size
2 LEDs
Depth (In)
0.75 in

Details

Item
Outdoor Wall Mount
Voltage
12-24V
Watts
2.75W
Lens Material
PC
Lumens
420
Finish
Bronze
Lamp Type
LED
Color
Brown
Type
Modern
Color Rendering Index
80
Color Temperature
3000 K
Application
Residential
Material
Aluminum
Lamp Included
Yes
Weight (Lbs)
1.36 lbs
Dimmable
Dimmable
Indoor or Outdoor
Outdoor
Bulb Base Type
Dedicated LED

Description

For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.