Shop SUNLITE
See all product information
Create Account
50W Metal Halide Wall Pack, Bronze Powder Finish, Clear High Impact Polycarbonate Lens
- Mfr # 04930-SU
- Zoro # G623942746
product price:Â
$
85.99
/ea
Key Features
Height
9 in
Damp/Wet Rating
Wet
Length
8.5 in
Dimmable
No
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04930-SU
- Zoro #
- G623942746
- UPC #
- 653703049304
- Country of Origin
- China
- Damp/Wet Rating
- Wet
- Dimmable
- No
- Watts
- 50 W
- Item
- Wall Pack Light
- Fixture Housing Color
- Black
- Fixture Housing Material
- Die Cast Aluminum
- Voltage
- 120V
Dimensions
- Height
- 9 in
- Length
- 8.5 in
- Width
- 7 in
Description
Die cast bronze aluminum housing, A silicone gasket for weatherproof & dustproof seal, Anodized aluminum reflector and high impact polycarbonate diffuser for optimum light distribution, Wall mounts directly over standard 4" outlet box, UL listed for wet and damp locations, 120 Volt, Bulbs Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.