Shop MAXIM LIGHTING
See all product information
Create Account
41421WGBK Camden VX 3-Light Outdoor Pole/Post Lantern - Black
- Mfr # 41421WGBK
- Zoro # G003797041
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
B10
Voltage
120V
Number of Lamps
3
Width
11 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41421WGBK
- Zoro #
- G003797041
- UPC #
- 783209063938
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 23 in
- Length
- 11 in
Details
- Bulb Shape
- B10
- Voltage
- 120V
- Number of Lamps
- 3
- Dimmable
- Yes
- Lighting Technology
- Incandescent
- Color
- Black
- Material of Construction
- Vivex Resin Composite, Glass
- Bulb Base Type
- E12 Candelabra
- Watts
- 40
- Lamp Included
- No
- Shade Material
- Glass
- Theme
- Camden VX
- Design Style
- Early American
Description
Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.
Collection: Camden VX.
Type: Outdoor Pole/Post Mount.
Glass: Water Glass.
Finish: Black.
Material: Vivex.
Number of Bulb: 3.
Light Type: Incandescent.
Bulb Type: Candelabra Base.
Bulb Max Wattage: 60.
Fixture Max Wattage: 180.
Rated Life: 1,500 Hours.
Rated Lumens: 2016.
Color Temperature: 2500 K.
Dimmable: Standard Dimmer.
Width: 11".
Height: 23".
Hanging Weight: 9.7 lb.
Bulb Included: No.
Safety Rating: Wet.
Design Style: Early American.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.