
Abode 1-Light " Wide Gold Leaf / Textured Black Wall Sconce (Discontinued)
- Mfr # 25159GLTXB
- Zoro # G1879380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25159GLTXB
Zoro #
G1879380
UPC #
783209220362
Country of Origin
China
Dimensions
Height
10
Width
Steel
Size
Gold Leaf / Textured Black
Thickness
120
Overall Height
7
Overall Length
17
Length
Gold Leaf / Textured Black
Wire Length
8
Backplate Height
12.25
Details
Dimmable
Yes
For Use With
3.96
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
1
ADA Compliant
No
Collection
Abode
Maximum Wattage Per Bulb
60
Description
Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.